Simport™ Scientific MultiRack™ Tube Racks

Manufacturer: Simport™ Scientific S60030B

 View more versions of this product

Catalog No. 05-407-110

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) 15mL Centrifuge tubes and urine collection tubes,15mL Centrifuge tubes and urine collection tubes
    Autoclavable Yes
    Holds 25 to 30mm Tubes
    Length (English) 11.5 in.
    Length (Metric) 29.3cm
    Material Acetal Polymer
    Positions 18.0,18.0
    Width (English) 4.5 in.
    Color Blue
    Width (Metric) 11.5cm
    Height (Metric) 6.5cm
    Dimensions (L x W x H) 11.5 x 4.5 x 2.5 in. (29.3 x 11.5 x 6.5cm)
    Height (English) 2.5 in.
    Type Rack, Tube
    Product Type Rack, Tube
    Tube Size 25 to 30mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit