Simport™ Scientific PCRack™

Designed especially for storing and working with PCR samples

Manufacturer: Simport™ Scientific T32896O

 View more versions of this product

Catalog No. 05-409-02

  Check Availability
Add to Cart

    Specifications

    Autoclavable No,No
    Holds 0.2mL Tubes
    Material Polypropylene
    Temperature (Metric) Range -90 to 121°C
    Color Orange,Orange
    Positions 96.0,96.0
    Quantity 20/case
    Tube Size 0.2mL
    Product Type Rack, Microtube

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit