Simport™ Scientific Sample Tubes

For transport and storage of urine, sputum and most liquids or particulate samples

Manufacturer: Simport™ Scientific C5721

 View more versions of this product

Catalog No. 22-038-409

  Check Availability
Add to Cart

    Specifications

    Product Type Sample Tube
    Closure Material Polyethylene
    Diameter (Metric) Outer 25.3mm
    Capacity (English) 1.01 oz.
    Material Polypropylene
    Sterile Yes
    For Use With (Application) Transport and storage of urine, sputum and most liquids or particulate samples
    Closure Screw
    Length (Metric) 111mm
    Color Closure White
    Autoclavable Yes
    Capacity 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit