Simport™ Scientific Tamper Evident Self-Standing Transport Tubes

For all applications requiring tamper evident seal for utmost security and sample integrity

Manufacturer: Simport™ Scientific T5527ATTP

 View more versions of this product

Catalog No. 22-040-247

  Check Availability
Add to Cart

    Specifications

    Product Type Self-Standing Transport Tube
    Closure Material Polyethylene
    Diameter (Metric) Outer 13.4mm
    Capacity (English) 0.23 oz.
    Material Polypropylene
    Sterile No
    For Use With (Application) Storage and transportation of biological materials
    Graduated No
    Graduations Non graduated
    Length (Metric) 84mm
    Packaging 1000/Pk.
    Autoclavable Yes
    Capacity 7mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit