Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Single Pocket Breakaway Vest
Click to view available options
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Color:
Lime
Orange
Length (Metric):
68.58 cm
71.12 cm
73.66 cm
Size (Metric) Chest:
111.76 to 121.92 cm
127 to 137.16 cm
142.24 to 157.48 cm
91.44 to 106.68 cm
Description
- Polyester mesh construction (100%)
- Wide reflective material (Width: 2 in.)
- Five point breakaway sides, shoulders and front closure
- Left chest mic tabs for quick access
- Left chest radio pocket
Specifications
Closure Type | Hook and Loop |
Certifications/Compliance | ANSI 107 Type R, Class 2 Compliant |
Color | Lime |
Size | 2X-Large to 3X-Large |
Material | Polyester Mesh |
Length (English) | 28 in. |
Length (Metric) | 71.12 cm |
Size (English) Chest | 50 to 54 in. |
No. of Pockets | 1 |
Size (Metric) Chest | 127 to 137.16 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction