Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Single Pocket Contrasting Mesh Vest
Features contrasting reflective material for added high visibility.
Manufacturer: Kishigo 1528LXL
Description
- Polyester mesh construction (100%)
- Wide reflective material (Width: 2 in.) with contrasting color (Width: 3 in.)
- Zipper front closure reinforced with durable webbing for rugged
wear/tear - Left chest mic tabs for quick access
- Left chest pocket
- Breathable contrasting trim reduces hot spots
Compliance
Meets ANSI /ISEA 107-2015, Type R, Class 2 standards.
Specifications
ANSI/ISEA 107-2015, Type R, Class 2 | |
27 in. | |
1 | |
111.76 to 121.92 cm | |
Orange | |
Large to X-Large |
Zipper | |
68.58 cm | |
44 to 48 in. | |
Reflective with contrasting edges | |
Polyester Mesh |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title