Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ML Kishigo Single Pocket Zipper Mesh Vest
Click to view available options
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Description
- 100% polyester mesh
- Zipper front closure
- 2 in. wide reflective material
- Left chest mic tab
Specifications
Construction | Polyester Mesh |
Certifications/Compliance | ANSI 107 Class 2 |
Color | Fluorescent Red |
Size | Small to Medium |
Material | Polyester Mesh |
Length (Metric) | 69 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction