Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Drop In Epoxy Resin Sink
Drop In Epoxy Resin Sinks is chemically resistant, comes with coved corners and is pitched to the drain.
Includes: Tail Piece and Strainer
Description
- Drop in epoxy resin sink with coved corners
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Specifications
Black | |
Drop-in Tub Sink | |
1 | |
71.1 cm | |
30 cm | |
38.1 cm | |
27.7 kg |
Epoxy | |
Tail Piece and Strainer | |
28 in. | |
11.8 in. | |
15 in. | |
61 lb. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction