Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Sit Stand

Sit Stands offer workers the freedom to move with supported standing. They are not intended to be used as a place to sit, but rather an option to provide short periods of relief while maintaining high levels of productivity and encouraging a healthy work environment.

$207.00 - $263.00

Specifications

Adjustable Yes
Adjustable (Height) Yes
Capacity 300 lb.
Certifications ANSI BIFMA X5.1, Greenguard Gold
Color Black
View More Specs

Products 4
Catalog Number Mfr. No. Base Style Depth (English) Seat Price Quantity & Availability  
Catalog Number Mfr. No. Base Style Depth (English) Seat Price Quantity & Availability  
19-058-007
View Documents
Bevco™
3505
Black Nylon 12 in.
Each for $207.00
Add to cart
 
19-058-010
View Documents
Bevco™
D3505
Black Nylon 13 in.
Each for $228.00
Add to cart
 
19-058-008
View Documents
Bevco™
3555
Polished Aluminum 12 in.
Each for $236.00
Add to cart
 
19-058-011
View Documents
Bevco™
D3555
Polished Aluminum 13 in.
Each for $263.00
Add to cart
 
Description

Description

  • Promotes dynamic standing by allowing workers to stand throughout the day while periodically perching upon this stool to take weight off of their legs and lower back
  • Black polyurethane seat is impervious to water, oil, and most chemicals
  • Texture on the seat provides a non-slip surface that is puncture-resistant and easy-to-clean
  • Seat tilts 11° forward and enables personalized adjustments for maximum ergonomic comfort
  • Seat Dimensions (W x D): 13 x 13 in.
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • Sturdy, black nylon base with a 25 in. diameter
  • Comes standard with mushroom glides
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty
Specifications

Specifications

Yes
300 lb.
Black
22-32 in.
2 in.
No
No
No
Yes
ANSI BIFMA X5.1, Greenguard Gold
1
Polyurethane
12 Years
No
No
Yes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit