Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Site Entrance Kit

Site Entrance Kit. You put the tarp down, put in the stakes, and it helps to keep the soil and rocks in place so the truck driving over it doesn’t slip.
Specifications
Color | Black |
---|---|
Material | Geotextile |
For Use With (Application) | put the tarp down, put in the stakes, and it helps to keep the soil and rocks in place so the truck driving over it don't slip. |
Packaging Quantity | 1 Ea. |
Width (English) | 12.5 ft. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Weight (English) | Price | Quantity & Availability | ||||
19-171-394
![]() |
Youngstown Barrel & Drum
8702 UT |
12.5 x 100 ft. (3.8 x 3048 cm) | 51 lb. | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||||
19-171-393
![]() |
Youngstown Barrel & Drum
8700 UT |
12.5 x 50 ft. (3.8 x 1524 cm) | 26 lb. | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||||
Description
Helps to keep the soil and rocks in place so the truck driving over it doesn’t slip.Specifications
Black | |
put the tarp down, put in the stakes, and it helps to keep the soil and rocks in place so the truck driving over it don't slip. | |
12.5 ft. |
Geotextile | |
1 Ea. | |
3.7846 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title