Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Six Pocket Contrast Vest
Constructed of 100% polyester. ML Kishigo Six Pocket Contrast Vest has high performance reflective material with contrasting mesh.
Manufacturer: Kishigo 12422X
Description
- Ultra-Cool 100% polyester mesh construction
- Zipper front closure
- Reflective material (2 in. wide)
- Left chest mic tab
Pockets:
- Outside left chest radio pocket
- Outside right chest 2-tier, 3-division pocket
- Inside lower patch pockets
- Two lower outside solid material patch pockets with flaps
Specifications
ANSI 107 Class E | |
28 in. | |
5 | |
132 to 137 cm | |
Lime | |
2X-Large |
Zipper | |
71.12 cm | |
52 to 54 in. | |
2 in. Reflective stripes | |
Polyester Mesh |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title