Sked™ Evac Tripod

Small head and extra-long legs for high performance

Manufacturer: Pigeon MountainSupplier Diversity Partner SK700

 View more versions of this product

Catalog No. 19-817-133

  Check Availability
Add to Cart

    Specifications

    Capacity 71 lb., 32.2kg
    Certifications/Compliance CE, EN 795
    Height (English) 120 in.
    Load Capacity (English) 71 lb.
    Load Capacity (Metric) 32.2kg
    Product Type Tripod

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit