Sked™ HazMat/Decontaminable (HMD) Rescue System

Designed for use as a patient transport device in contaminated areas where maneuverability is difficult in Level A suits

Manufacturer: Pigeon MountainSupplier Diversity Partner SK250

 View more versions of this product

Catalog No. 19-817-131

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 96 x 36 in. (243.8 x 91.4cm)
    For Use With (Application) For patient transport in contaminated areas where maneuverability is difficult in Level A suits
    Includes Polypropylene ropes, strap kit
    Length (English) 96 in.
    Length (Metric) 243.8cm
    Weight (English) 13 lb.
    Weight (Metric) 5.9kg
    Width (English) 36 in.
    Width (Metric) 91.4cm
    Product Type Hazmat/decontaminable rescue system

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit