Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Skinny Dip™ Gloves

Outstanding dexterity with greater comfort

Specifications

Cleaning Procedure Launder at 40°C using a neutral detergent
Coated Area Palm
Color Gray
Material Rubber
Exterior Finish Wrinkle, Cotton Shell
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-050-562
View Documents
SHOWA™
381108
8 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Flat-dipped natural rubber
  • Seamless cotton or 100% Kevlar shell
  • Ergonomic design
  • Wrinkle finish
  • Knitwrist

Specifications

Specifications

Launder at 40°C using a neutral detergent
Gray
Wrinkle, Cotton Shell
Knit
Palm
Rubber
construction, carpentry, maintenance, highway work, landscaping, floor tiling, garbage collection, roofing, shipping and receiving
Cotton
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit