Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SLB™-5ms Capillary GC Column, df 0.10 μm

Designed for the analysis of environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.

$644.00 - $1055.00

Specifications

Product Line SLB
USP Type G27, G36
Type Capillary GC
Max. Temperature -60°C to +330°C (isothermal) or 340°C (programmed)
Film Thickness 0.10 μm
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
11-100-8778
View Documents
MilliporeSigma™ Supelco™
28465U
0.10 mm 10 m
Each for $644.00
Add to Cart
 
11-100-8388
View Documents
MilliporeSigma™ Supelco™
28466U
0.10 mm 15 m
Each for $852.00
Add to Cart
 
11-100-7680
View Documents
MilliporeSigma™ Supelco™
28467U
0.25 mm 30 m
Each for $1,055.00
Add to Cart
 
Description

Description

Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded and highly crosslinked. Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =0.53 mm I.D.: -60 C to 330 C (isothermal) or 340 C (programmed)
Specifications

Specifications

SLB
Capillary GC
0.10 μm
Silphenylene Polymer
G27, G36
-60°C to +330°C (isothermal) or 340°C (programmed)
Fused Silica
Non-Polar
SDS
Documents

Documents

Product Certifications

SLB is a registered trademark of Sigma-Aldrich Co. LLC

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit