Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Beveled Edge Color Frosted Microscope Slides
Globe Scientific Inc. Beveled Edge Color Frosted Microscope Slides offered in six bright, attractive colors
Supplier: Globe Scientific 1334G
Description
- Beveled edge is ideal for performing blood smears
- Highly polished 45° edges provide a secure grasp during the smearing process
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
75 mm | |
25 mm | |
1.1 mm | |
Yes | |
72 | |
Green | |
75 x 25 mm |
1 End, 1 Side | |
Non-Sterile | |
Beveled | |
Soda Lime Glass | |
1440 | |
Clipped |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction