Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ SLI6 Inverted Fluorescence Microscope
The SLI6 takes a giant leap forward in fluorescence microscopy with the introduction of SeBaLIT Technology (patent pending). MIC (Multi-Illumination Contrast), and Enhanced Darkfield allows for simultaneous live observation of single or multi-channel fluorescence.
Manufacturer: Laxco™ SLI6FL10
Description
SLI6 Inverted Fluorescence Microscope offers:
- SeBaLit Epi-Fluorescence Illumination utilizing adjustable wavelength specific LEDs to create the perfect ratio between background and signal
- Light Path with only one moving part with all three light paths converging into a single specially engineered and designed prism block
- Rapidly switch between excitation light sources
Specifications
Inverted | |
40X, 100X, 200X, 400X | |
Tissue Culture, Fluorescence Microscopy | |
5 Position | |
110/220 V | |
6.7 A | |
USB | |
Hard coated | |
Multi-Bandpass (DAPI, FITC, TRITC) | |
LED |
0.3 NA | |
LWD PH Plan Achro | |
Research | |
Infinity Corrected | |
22 mm | |
Trinocular | |
455/50 (DAPI), 525/36 (FITC), 605/70 (TRITC), Multi-Bandpass (DAPI, FITC, TRITC) | |
50/60 Hz | |
10X |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title