Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ SLI6 Inverted Fluorescence Microscope
The SLI6 takes a giant leap forward in fluorescence microscopy with the introduction of SeBaLIT Technology (patent pending). MIC (Multi-Illumination Contrast), and Enhanced Darkfield allows for simultaneous live observation of single or multi-channel fluorescence.
Specifications
Amperage | 6.7 A |
---|---|
Condenser Type | 0.3 NA |
Data Outputs | USB |
Design Type | Inverted |
For Use With (Application) | Tissue Culture, Fluorescence Microscopy |
Catalog Number | Mfr. No. | Magnification Power | Objective Types | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Objective Types | Price | Quantity & Availability | ||||
SLI6FL9
|
Laxco™
SLI6FL9 |
40X, 100X, and 200X | LWD PH Plan Achro | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
SLI6FL10
|
Laxco™
SLI6FL10 |
40X, 100X, 200X, 400X | LWD PH Plan Achro | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
SLI6FL11
|
Laxco™
SLI6FL11 |
40X, 100X, 200X, 400X | LWD PH Semi-APO Plan Fluor | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
SLI6 Inverted Fluorescence Microscope offers:
- SeBaLit Epi-Fluorescence Illumination utilizing adjustable wavelength specific LEDs to create the perfect ratio between background and signal
- Light Path with only one moving part with all three light paths converging into a single specially engineered and designed prism block
- Rapidly switch between excitation light sources
Specifications
6.7 A | |
USB | |
Tissue Culture, Fluorescence Microscopy | |
455/50 (DAPI), 525/36 (FITC), 605/70 (TRITC), Multi-Bandpass (DAPI, FITC, TRITC) | |
10X | |
50/60 Hz | |
5 Position | |
Trinocular |
0.3 NA | |
Inverted | |
110/220 V | |
Multi-Bandpass (DAPI, FITC, TRITC) | |
22 mm | |
LED | |
Infinity Corrected |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title