Thermo Scientific™ Slide and Block Cabinets

Form an integrated storage system with stackable Thermo Scientific™ Slide and Block Cabinets, constructed of steel and finished in solvent-proof paint.

Manufacturer: Thermo Scientific™ 161002

 View more versions of this product

Catalog No. 16-100-2

  Check Availability
Add to Cart

    Specifications

    Cassette Capacity 3000 Blocks
    Description Block Bank
    Color Gray
    Depth (English) 18.9 in.
    Depth (Metric) 480mm
    Height (English) 18.9 in.
    Height (Metric) 480mm
    Width (English) 10.8 in.
    Width (Metric) 275mm
    Item Description Block Bank; Gray

    Form an integrated storage system with stackable Thermo Scientific™ Slide and Block Cabinets, constructed of steel and finished in solvent-proof paint.

    Features

    • Steel construction
    • Solvent-proof paint
    • Sealed top and bottom to ensure dust-free storage
    • Universal plinth in black metal for Slide Safe and Block Bank
    • Optional Wheeled Plinth capable of supporting up to ten Slide Safes

    Slide Safe

    • Contains fourteen drawers
    • Total capacity of 6000 microscope slides
    • Dimensions: 18.9 x 18.9 x 5.1" (480 x 480 x 130mm)

    Block Bank

    • Contains eight drawers
    • Approximate total capacity of 3000 blocks
    • Dimensions: 18.9 x 18.9 x 10.8" (480 x 480 x 275mm)

    Ordering Information:

    Foam dividers for slide drawers (Cat. No. B1000152) available in packs of 12.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit