Thermo Scientific™ Sliding Drawer Racks for Tubes (4 inner door freezers)

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Manufacturer: Thermo Scientific™ 1950817

 View more versions of this product

Catalog No. 19-508-17

  Check Availability
Add to Cart

    Specifications

    Type Sliding Drawer (Tubes)
    For Use With (Equipment) EXF and HFU 200, 300, 400 and 600 Series,EXF and HFU 200, 300, 400 and 600 Series
    Freezer Compatiblity (Inner Doors) Four,Four
    Height (English) 26.3 in.
    Height (Metric) 66.8cm
    Holds 21 Boxes/Rack
    No. of Racks 6
    No. of Racks per Freezer 24
    Positions 48 tubes/box,48 tubes/box
    Product Type Sliding Drawer (Tubes)
    Width (English) 11.9 in.
    Width (Metric) 30.2cm
    Depth (English) 5.5 in.
    Depth (Metric) 14cm
    Container Type Sliding Drawer (Tubes)
    Capacity 24,192
    No. of Boxes 21/rack

    Maximize tube storage capacity per freezer with Thermo Scientific™ Sliding Drawer Racks for Tubes (4 inner door freezers), a racking solution for four inner-door, ultra-low temperature freezers. Use in conjunction with Thermo Scientific™ dense storage vials.

    Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200µL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit