Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Sliding Glass Door High Performance Blood Bank Refrigerator
SDP

K2’s high performance laboratory blood bank refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

Manufacturer:  K2 Scientific K249GDRSDSSBB

 View more versions of this product

Catalog No. K249SGRSSBB


Add to cart

Description

Description

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Visual and Audible high or low temperature, sensor failure, door ajar alarms
  • Keyed door locks
  • Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
  • Heated gaskets to maintain pliability and seal Dual pane tempered glass door
  • Door-activated and exterior switch-activated interior LED lighting
  • Plexiglass and stainless steel drawers
  • Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation
  • R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • UL and cUL listed (61010-1)
  • Energy Star high performance certified and listed
  • Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications

Specifications

cULus, FDA Class II, ENERGYSTAR, EPA SNAP, ISO 14001, ISO 9001, ISO 13485
1388 L
6 A
LED
2 Years Parts and Labor, 5 Years on Monoblock
Stainless Steel
NTC
Storage of Biological Samples
3 ft.
15
K249GDR-SS
±2°C
1°C to 12°C
Sliding Glass
Top Mounted
CFC-free
Data Logger
690 W
Upright
49 cu. ft.
115 V
NEMA 5-15
R290
Silver
3.81 kWh/day
Refrigerator
10 Years
4°C
Easy Swivel Caster
1 in. on left side
Smart Hot Gas Defrost
High Performance Refrigerator
400 lb.
Fin and Tube
Stainless Steel (AISI 304)
2
8
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit