Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Sliding Glass Door High Performance Blood Bank Refrigerator
SDP

K2’s high performance laboratory blood bank refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

$12100.00 - $12630.00

Specifications

Type Blood Bank Refrigerator
Style Upright
Temperature Range 1°C to 12°C
Door Style Sliding Glass
Material Stainless Steel (AISI 304)
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Holds Color Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Holds Color Price Quantity & Availability  
K249GDRSDBB
SDP
View Documents
K2 Scientific
K249GDRSDBB
49 cu. ft. 400 lb. White
Each for $12,100.00
Add to cart
 
K249SGRSSBB
SDP
View Documents
K2 Scientific
K249GDRSDSSBB
49 cu. ft. 400 lb. Silver
Each for $12,630.00
Add to cart
 
Description

Description

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Visual and Audible high or low temperature, sensor failure, door ajar alarms
  • Keyed door locks
  • Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
  • Heated gaskets to maintain pliability and seal Dual pane tempered glass door
  • Door-activated and exterior switch-activated interior LED lighting
  • Plexiglass and stainless steel drawers
  • Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation
  • R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • UL and cUL listed (61010-1)
  • Energy Star high performance certified and listed
  • Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications

Specifications

Blood Bank Refrigerator
1°C to 12°C
Stainless Steel (AISI 304)
R290
Top Mounted
1 in. on left side
Data Logger
Upright
Sliding Glass
CFC-free
Fin and Tube
NEMA 5-15
LED
cULus, FDA Class II, ENERGYSTAR, EPA SNAP, ISO 9001, ISO 14001, ISO 13485
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit