Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Sliding Glass Door Pharmaceutical/Laboratory High Performance Refrigerator

K2’s upright sliding glass door refrigerator features state-of-the-art technology, such as a microprocessor controller, Monoblock compressor system, a full digital display, adjustable temperature control, and adjustable alarms.
$6815.00 - $10400.40
Specifications
Capacity (English) | 49 cu. ft. |
---|---|
Capacity (Metric) | 1388 L |
Temperature Range | 1°C to 12°C |
Temperature Sensor | NTC |
Temperature (Setpoint) | 4°C |
Catalog Number | Mfr. No. | Model | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Color | Price | Quantity & Availability | ||||
K249GDRSD
![]() |
K2 Scientific
K249GDRSD |
K249GDR-SD | White |
Each for $6,815.00
|
|
K249GDRSDSS
![]() |
K2 Scientific
K249GDRSDSS |
K249GDR-SS | Silver |
Each for $10,400.40
|
|
Description
- This medical refrigerator for vaccines has a temperature stability of ±2°C from the set point.
- This 49 cu. ft. upright sliding glass door for sale is specifically designed for research, healthcare, and clinical purposes.
- All K2 products use natural, eco-friendly refrigerants that are 100% compliant with current EPA/SNAP/UL/Energy Star High Performance regulations.
- These refrigerators are Energy Star High Performance listed for both energy efficiency and temperature stability.
Specifications
49 cu. ft. | |
1°C to 12°C | |
4°C | |
R290 | |
2 | |
Upright | |
Easy Swivel Caster | |
Storage of Biological Samples | |
High Performance Refrigerator | |
Smart Hot Gas Defrost | |
Data Logger | |
6 A | |
NEMA 5-15 | |
690 W |
1388 L | |
NTC | |
±2°C | |
Sliding Glass | |
CFC-free | |
LED | |
Fin and Tube | |
1 in. on left side | |
10 Years | |
3 in. | |
Top Mounted | |
15 | |
115 V | |
3.81 kWh/day |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title