Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors

Ensure leak-free, void-free column connections and optimize LC performance with self-adjusting Thermo Scientific? SLIPFREE? HPLC Column Double Connectors.

Manufacturer:  Thermo Scientific™ 31406

 View more versions of this product

Catalog No. 31-406

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Ensure excellent column connections and optimal HPLC performance with Thermo Scientific? SLIPFREE? HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.

Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
Description & Specifications

Specifications

Columns, all brands
0.010 in.
6cm
Double PEEK Collared; 0.010in. ID x 6cm
Double PEEK Collared
0.010cm
Up to 10,000psi
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit