Learn More
Invitrogen SlowFade Gold Antifade Mountant with DAPI
Protects fluorescent dyes from fading (photobleaching) during fluorescence microscopy experiments
Manufacturer: Invitrogen S36939
Description
A glycerol-based liquid mountant applied directly to fluorescently labeled cell or tissue samples on microscope slides, SlowFade Gold Antifade Mountant requires no mixing or curing, making it ideal for immediate viewing of the sample. Ready-to-usejust apply a drop to the sample, add a coverslip, and image. For superior antifade protection of fluorescent proteins and fluorescent dyes, SlowFade Diamond Antifade Mountant is recommended. Available with or without DAPI nuclear stain.
- Protects dyes from fading during imaging
- Ready-to-use liquid, ideal for immediate sample viewing
- Mounted samples are stable for weeks
- Maintains signal strengthlittle to no quenching
- Ideal for Alexa Fluor dyes
- Get Photobleaching Protection Without Quenching
- Immediate Viewing with Maximum Signal Protection
- Improved Resolution in Thick Sections
Not recommended for mounting samples containing fluorescent proteins, such as GFP
Cell Analysis, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Counterstaining, Mounting and Fade Prevention
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
With DAPI | |
Storage at room temperature is recommended but can also be stored frozen (-5 to -30°C). Protect from light. | |
Anti-Fade Solution | |
SlowFade™ |
5 x 2mL | |
DAPI | |
Room Temperature |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.