Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harvard Apparatus™ Small Nylon Clamps

Made of strong, lightweight nylon reinforced with glass fiber.

Manufacturer:  Harvard Apparatus™ 53 2102R

 View more versions of this product

Catalog No. 05-886-3


Add to cart

Description

Description

Choose red or white; integral color won't peel or flake.

  • One moving jaw
  • Open to 5/8 in. (16mm); close completely
  • Resist most chemicals, particularly salt solutions and solvents
  • Heat resistant to 221°C (430°F)
  • Extension stem is 1/4 in. diameter (6.4mm) and 5 in. long (125mm)

Specifications

Specifications

Stronghold Clamp
Extension stem
0 to 0.62 in.
0 to 1.57 cm
221°C
Red
Nylon
5 in.
12.7 cm
Small
430°F
BTX Harvard Apparatus
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit