Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Small Volume™ 384 Well Solid Bottom Cell Culture Plate

For high-throughput screening in cell test systems.

$892.50

Specifications

Temperature Range (Metric) -20°C to +60°C
Bottom Flat
Material Polystyrene
Type Microplate
No. of Wells 384
View More Specs

Products 1
Catalog Number Mfr. No. Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Sterility Price Quantity & Availability  
07-000-924
View Documents Promotion Details
Greiner Bio-One
788101
Non-sterile
Case of 80 for $892.50
Add to cart
 
Description

Description

  • Round wells with conical geometry
  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Low level of auto fluorescence
  • Standardized plate geometry
  • Film bottom:75μLm±10μm
  • Total volume:
Specifications

Specifications

-20°C to +60°C
Polystyrene
384
Clear
Flat
Microplate
28 μL
Not Autoclavable
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit