Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Small Volume UV-Star™ 384-well, Flat-Bottom Microplate
Color:Black; Sterility:Sterile
Supplier: Greiner Bio-One 788876
Description
- Saves sample volume
- Standardized footprint
- Allows perfect bottom reading even at low working volumes
Service Plan
No
Warranty and Services
No
Specifications
Standard | |
Not Autoclavable | |
Medium Binding | |
Cycloolefin | |
384 | |
28 μL | |
Yes | |
-80° to +40°C |
16 x 24 | |
10/Pk, 80/Cs. | |
Black | |
4 to 25 μL | |
Sterile | |
Flat Bottom (F-well) | |
Yes | |
Chimney |
Safety and Handling
ShelfLife : 4 Years after month of production
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction