Learn More
Thermo Scientific™ Smart-Vue™ Event Notification Hardware
Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging.
Supplier: Thermo Scientific™ SV509500LSB
Description
Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging. Thermo Scientific™ Smart-Vue™ Event Notification Hardware delivers the continuous monitoring, secure data logging and automatic audit trails required to comply with SOP, cGxP and 21 CFR part 11 regulatory standards.
Local RF Audible and Visual Alarm
- Universal (100V.240V) to 12 volt power supply
- 3.6V battery
- Velcro
- Hardware
- Customer reference letter
Voice and Fax Alert
- USB 1.0 or 2.0 powered
- Fits standard RJ11 telephone line
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
Specifications
Fax | |
USB 1.0 or 2.0-powered voice/fax alert | |
Cold Storage | |
915 MHz |
Smart-Vue Voice and Fax Alert | |
Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | |
Standard RJ11 Telephone Line |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.