Smith Medical Blood Draw Hypodermic Needle-Pro™ Device

Combines a hypodermic needle with a needle protection device

Manufacturer: Smiths Medical PM, Inc. 4273

 View more versions of this product

Catalog No. 22-004-230

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Actuation Single-Handed
    Color Code Green
    Connectors Luer Slip
    Diameter (English) Outside 0.031 in.
    Diameter (Metric) Outside 0.08cm
    For Use With (Application) Wide range of clinical applications involving hypodermic needles, for medication delivery through injection
    For Use With (Equipment) Luer Slip and Luer-Lok syringes
    Length (English) 1 in.
    Product Type Needle-Pro™ Blood Draw Hypodermic Needle
    Sterile Yes
    Certifications/Compliance NIOSH CDC, OSHA
    Gauge 21g
    Includes Orange hinged protective sheath
    Length (Metric) 2.54cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit