Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety SMS Disposable Anti-Static Frock

Keystone SMS Material Frock with Knee-Length coverage.
$283.50 - $319.00
Specifications
Product Type Specs | Frock |
---|---|
Color | White |
For Use With (Application) | Manufacturing, Food Service, Industrial, Medical, Pharmaceutical |
Material | SMS |
Sleeve Style | Long sleeve |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-813-032
![]() |
Keystone Safety
CEF0WKSMSSMWHITE |
Small |
Case of 30 for $283.50
|
|
19-813-033
![]() |
Keystone Safety
CEF0WKSMSMEDWHITE |
Medium |
Case of 30 for $283.50
|
|
19-813-034
![]() |
Keystone Safety
CEF0WKSMSLRGWHITE |
Large |
Case of 30 for $283.50
|
|
19-813-035
![]() |
Keystone Safety
CEF0WKSMSXLWHITE |
X-Large |
Case of 30 for $283.50
|
|
19-813-036
![]() |
Keystone Safety
CEF0WKSMS2XLWHITE |
2X-Large |
Case of 30 for $283.50
|
|
19-813-037
![]() |
Keystone Safety
CEF0WKSMS3XLWHITE |
3X-Large |
Case of 30 for $293.00
|
|
19-813-038
![]() |
Keystone Safety
CEF0WKSMS4XLWHITE |
4X-Large |
Case of 30 for $302.00
|
|
19-813-039
![]() |
Keystone Safety
CEF0WKSMS5XLWHITE |
5X-Large |
Case of 30 for $319.00
|
|
Description
- Low Lint and Particulate.
- Fluid Resistant
- Antistatic Treated to protect sensitive products
Specifications
Frock | |
Manufacturing, Food Service, Industrial, Medical, Pharmaceutical | |
Long sleeve | |
Knit | |
Non-sterile | |
Yes |
White | |
SMS | |
Snaps | |
Serged | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title