Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Snap-Cap Microcentrifuge Safe-Lock™ Tubes
Polypropylene tube with locking cap
Supplier: Eppendorf™ 022363301
Description
- Hinged Safe-Lock lid prevents accidental lid opening
- Precise lid sealing for lowest evaporation rates during long-term storage
- Centrifugation stability prevents tube breaking: up to 30,000 x g for 0.5/1.5mL tubes; up to 25,000 x g for 2.0mL; and 70,000 x g possible in form-fitting rotor
- Hinged lid allows for easy, contamination-free opening
- Large, frosted lid and side surface for easy labeling
- Graduations for easy volume reference
- Guaranteed functionality between -80° to +100°C
- Autoclavable when opened (121°C, 20 min.)
- Choose from six colors, including amber, for light-sensitive samples
- Also available in batch-certified Eppendorf PCR clean and Biopur™ quality for guaranteed purity
Order Info
Assorted packages include 100 each of natural, blue, green, red and yellow
Specifications
10 mm | |
Polypropylene | |
1.5mL | |
38mm | |
−122.8° to 212°F | |
Non-sterile | |
Hinged Snap Cap |
30,000 x g | |
Yes | |
Yellow | |
Polypropylene | |
−86° to 100°C | |
Yes | |
Conical |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title