Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Snap-One™ Dual-Wire Coil Cord with 4 mm Snaps


Click to view available options
Length (English):
12 ft.
18 ft.
Description
- 3.5 mm right angle mono plug
- Fits standard dual wire monitors and grounding jacks
- Park-it hole provides a park station for the mono plug a cord when not in use
- Date code provided so that the lifespan of the product may tracked and to ensure quality control
Specifications
Specifications
Color | Black |
Length (English) | 18 ft. |
Length (Metric) | 5.49 m |
Material | PVC |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction