All-American™ Snap-tite Attack Hose

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner DP17X50Y15N

 View more versions of this product

Catalog No. 19-819-301

  Check Availability
Add to Cart

    Specifications

    Length (English) 50 ft.
    Length (Metric) 15.2m
    Material Nylon
    Product Type Attack hose
    Thread Style NH
    Hose Type DP
    Size Coupling: 1.5 in.
    Color Yellow
    Diameter (English) Inside 1 - 0.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit