Snap-tite Double Jacket Hoses

Manufacturer: Snap Tite Hose IncSupplier Diversity Partner FCD50O2550S

 View more versions of this product

Catalog No. 19-819-310

  Check Availability
Add to Cart

    Specifications

    Length (English) 25 ft.
    Length (Metric) 7.62m
    Material Polyester
    Pressure 600psi
    Product Type Double jacket hose
    Thread Style Storz
    Hose Type Conquest
    Size Coupling: 5 in.
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit