Learn More
Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts

Description
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space - compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Specifications
| Description | 200L, Filtered, Sterile, Refill |
| Volume (Metric) | 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Model | 200L |
| Length (English) | 1.97 in. |
| Length (Metric) | 5.00cm |
| Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
| Format | Refill |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.