Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Solid Door High Performance Blood Bank Refrigerator

K2’s high performance laboratory blood bank refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
$8020.00 - $12380.00
Specifications
Type | Blood Bank Refrigerator |
---|---|
Style | Upright |
Temperature Range | 1°C to 12°C |
Door Style | Solid |
Material | Stainless Steel (AISI 304) |
Catalog Number | Mfr. No. | Capacity (English) | Holds | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Holds | Color | Price | Quantity & Availability | |||
K225SDRBB
![]() |
K2 Scientific
K225SDRBB |
25 cu. ft. | 250 lb. | White |
Each for $8,020.00
|
|
K225SDRSSBB
![]() |
K2 Scientific
K225SDRSSBB |
25 cu. ft. | 250 lb. | Silver |
Each for $8,400.00
|
|
K230SDRBB
![]() |
K2 Scientific
K230SDRBB |
30 cu. ft. | 250 lb. | White |
Each for $9,220.00
|
|
K230SDRSSBB
![]() |
K2 Scientific
K230SDRSSBB |
30 cu. ft. | 250 lb. | Silver |
Each for $10,380.00
|
|
K249SDRBB
![]() |
K2 Scientific
K249SDRBB |
49 cu. ft. | 400 lb. | White |
Each for $11,630.00
|
|
K249SDRSSBB
![]() |
K2 Scientific
K249SDRSSBB |
49 cu. ft. | 400 lb. | Silver |
Each for $12,380.00
|
|
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Visual and Audible high or low temperature, sensor failure, door ajar alarms
- Keyed door locks
- Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery Heated gaskets to maintain pliability and seal
- Dual pane tempered glass door
- Door-activated and exterior switch-activated interior LED lighting
- Plexiglass and stainless steel drawers
- Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation
- R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- Easy swivel casters
- UL and cUL listed (61010-1)
- Energy Star high performance certified and listed
- Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications
Blood Bank Refrigerator | |
1°C to 12°C | |
Stainless Steel (AISI 304) | |
R290 | |
Top Mounted | |
1 in. on left side | |
Data Logger |
Upright | |
Solid | |
CFC-free | |
Fin and Tube | |
NEMA 5-15 | |
LED | |
cULus, FDA Class II, ENERGYSTAR, EPA SNAP, ISO 9001, ISO 14001, ISO 13485 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title