Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ 2000 Series Prescription Safety Glasses
Click to view available options
Description:
Reading Diopter: +1.5
Reading Diopter: +2.0
Reading Diopter: +2.5
Description
- Adjustable ratchet temples allow the wearer to customize their fit
- Readers with anti-fog and anti-scratch coating that come in a range of diopters: +1.5, +2.0, or +2.5.
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
Specifications
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Coating | Scratch-resistant |
Description | Reading Diopter: +1.5 |
Lens Tint | Clear |
Product Type | Model: S2015AF-BLU |
For Use With (Application) | Machine Operations, Sub Applications, Law Enforcement, Power Fastening, Chemical Handling, Mining, Pouring and Casting, Painting, General Manufacturing, Machining, Assembly, Food and Beverage Manufacturing, Oil and Gas, Primary Metals, Pharmaceuticals, Chiseling, Grinding, Chemicals, Drilling, Aviation, Facility Maintenance, Automotive, Demolition, Masonary, Food and Beverage, Remediation, Construction |
Frame Color | Gray |
No. per Case | 20/Cs. |
Temple Style | Dual Injected Temple |
Temple Color | Blue, Gray |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction