Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kent Scientific SomnoSuite™ Module Upgrade: RoVent Automatic Ventilator
For use with SomnoSuite Low-Flow Anesthesia System with Integrated Digital Vaporizer.
Supplier: Kent Scientific SS05MODULE
Description
- Ideal for mice and rats
- To monitor expired CO2 in intubated rodents
- Highly sensitive infrared spectroscopy CO2 sensor, delivers clear, accurate capnogram
- Low sampling rates
- Compensates for temperature, pressure and gas type
- Allows for accurate measurements
Specifications
- No. of Animals: 1
- Transducer Type: Sidestream Sensor
- Sample Rate: 50mL/min. +/- 10mL/min.
- CO2 Accuracy: ±2mm Hg at 0 to 150mm Hg
- CO2 Resolution: 0.1mm Hg at 0 to 69mm Hg; 0.25mm Hg at 70 to 150mm Hg
Applications
Capnography, end-tidal CO2 monitoring, anesthesia, surgery
Specifications
Mouse, Rat | |
CapnoScan End-Tidal CO2 Monitor Module Upgrade | |
0.1mm Hg at 0 to 69mm Hg; 0.25mm Hg at 70 to 150mm Hg (CO2) |
Capnography, End-tidal CO2 Monitoring, Anesthesia, Surgery | |
SomnoSuite Low-Flow Anesthesia System w/Integrated Digital Vaporizer | |
Sidestream Sensor |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction