Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe™ GREENBOX™ Thermal Management Systems: Frozen (<15°C)
GREENBOX is a sustainable packaging, designed for the safe transportation of temperature sensitive products.
Supplier: Sonoco™ 12UR4
Description
- ZERO Bench-Time™ refrigerant design means no waiting, greatly simplifies and accelerates the assembly process
- Utilizes VIP insulation and PureTemp™ PCMs resulting in fewer components and lower weight, decreasing total cost of ownership
Specifications
30.48 cm | |
30.48 cm | |
30.48 cm | |
L x W x H Exterior: 30.5 x 30.5 x 30.5 cm (12 x 12 x 12 in.) | |
22.5 lb. | |
9.2 in. | |
9.6 in. | |
3.6 in. | |
1 in. | |
5.21 L | |
Vacuum Insulated Panels | |
Refrigerated |
12 in. | |
12 in. | |
12 in. | |
Safe transportation of temperature sensitive products | |
Payload L x W x H: 23.4 x 24.4 x 9.7cm (9.2 x 9.6 x 3.6 in.); Payload Capacity: 5.21L | |
23.3 cm | |
24.3 cm | |
9.1 cm | |
2.54 cm | |
96 | |
Temperature-Controlled Package Shipper | |
2°C to 8°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction