Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Summer Packout
Temperature controlled packaging solution.
Supplier: Sonoco™ E40C2S
Description
- Summer packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
4 Pallets | |
29 in. | |
737 mm | |
Insulated Shipper with Summer Packout Configuration | |
540 mm | |
49.8 lb. | |
39.6 L | |
Expanded Polystyrene |
521 mm | |
20.5 in. | |
21.26 in. | |
737 x 521 x 540 mm (29 x 20.5 x 21.26 in.) | |
10.4 gal. | |
22.6 kg | |
CRT: 15° to 25°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction