Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout
Temperature controlled packaging solution. Frozen (<-20°C).
$830.00 - $1359.00
Specifications
Material | Expanded Polystyrene |
---|---|
Type | Insulated Shipper |
Temperature Range | <-20°C |
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Quantity | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Quantity | Weight (Metric) | Price | Quantity & Availability | ||
03-531-717
|
Sonoco™
E6F4 |
5.6 L | 425 x 400 x 540 mm (16.7 x 15.7 x 21.2 in.) | 18 Pallets | 14.4 kg |
Case of 18 for $1,090.00
|
|
||
03-531-716
|
Sonoco™
E3F4 |
2.5 L | 425 x 400 x 413 mm (16.7 x 15.7 x 16.2 in.) | 24 Pallets | 10.8 kg |
Case of 24 for $1,359.00
|
|
||
03-531-718
|
Sonoco™
E12F4 |
12.1 L | 521 x 483 x 527 mm (20.5 x 19 x 20.75 in.) | 8 Pallets | 22.3 kg |
Case of 12 for $982.00
|
|
||
03-531-719
|
Sonoco™
E24F4 |
24.1 L | 737 x 521 x 540 mm (29 x 20.5 x 21.26 in.) | 6 Pallets | 40.3 kg |
Case of 6 for $830.00
|
|
||
Description
- Universal packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
Expanded Polystyrene | |
Insulated Shipper | |
<-20°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.