Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Winter Packout

Temperature controlled packaging solution

Manufacturer: Sonoco™ E5C2W

 View more versions of this product

Catalog No. 03-531-709

  Check Availability
Add to Cart

    Specifications

    Product Type Insulated Shipper with Winter Packout Configuration
    Material Expanded Polystyrene
    Capacity (English) 1.18 gal.
    Weight (English) 10 lb.
    Weight (Metric) 4.5kg
    Quantity 12 Pallets
    Dimensions (L x W x H) Exterior 425 x 400 x 413mm (16.7 x 15.7 x 16.2 in.)
    Capacity (Metric) 4.5L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit