Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe Insulated EPS Foam Only Containers and Coolers (Medium)
Large selection of cost-effective, reusable EPS foam only containers available in small, medium, and large sizes. EPS foam only shippers for the safe storage and delivery of most refrigerated or frozen products.
Supplier: Sonoco™ 612
Description
- Sizes that range 11 inches-17 inches in length
- Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Small (6 inches-10.5 inches in length)
- Also available in ThermoSafe Insulated EPS Foam Only Containers and Coolers- Large (19inches-24 inches in length)
- Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
- Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
Specifications
4 per case | |
15.5 in. | |
Safe storage and delivery of refrigerated or frozen material (pharmaceuticals, laboratory specimens, serums, vaccines, human organs, culture pack and nuclear and isotope materials) | |
12.5 in. | |
15.5 X 15.5 X 12 in. | |
12.5 in. | |
3 lb. | |
1.4 kg | |
Molded Expanded Polystyrene |
15.5 in. | |
Rounded Corners and Edges | |
12 in. | |
9 in. | |
22.86 cm | |
15.5 in. | |
<24 hr. | |
12.5 X 12.5 X 9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction