Sonoco™ ThermoSafe Foam-Only EPS Insulated Shippers

EPS foam-only shippers offer solution for safe storage and delivery of most refrigerated or frozen products

Manufacturer: Sonoco™ 627UPS

 View more versions of this product

Catalog No. 03-600-133

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) Exterior 8.6 in.
    Height (English) Interior 6 in.
    Height (Metric) Exterior 21.8cm
    Height (Metric) Interior 15.2cm
    Length (English) Exterior 25 in.
    Length (English) Interior 23 in.
    Length (Metric) Exterior 63.5cm
    Length (Metric) Interior 58.4cm
    Width (English) Exterior 12 in.
    Width (English) Interior 10 in.
    Width (Metric) Exterior 30.4cm
    Width (Metric) Interior 25.4cm
    Quantity 4/Cs.
    Dimensions (L x W x H) Exterior 25 x 12 x 8.6 in. (63.5 x 30.4 x 21.8cm)
    Material Expanded Polystyrene (EPS) Insulated

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit