Sonoco™ ThermoSafe Foam Shipper for 48 hrs and more Shipments

EPS foam-only shippers offer solution for safe storage and delivery of most refrigerated or frozen products

Manufacturer: Sonoco™ 646

 View more versions of this product

Catalog No. 03-001-133

  Check Availability
Add to Cart

    Specifications

    Product Type Foam Shipper
    Height (English) Exterior 4.5 in.
    Height (English) Interior 2.5 in.
    Height (Metric) Exterior 11.4cm
    Height (Metric) Interior 6.35cm
    Length (English) Exterior 8 in.
    Length (English) Interior 6 in.
    Length (Metric) Exterior 20.3cm
    Length (Metric) Interior 15.2cm
    Width (English) Exterior 6.5 in.
    Width (English) Interior 4.25 in.
    Width (Metric) Exterior 16.5cm
    Width (Metric) Interior 10.7cm
    For Use With Shipments 48 hrs and more
    Quantity 36
    Dimensions (L x W x H) Exterior 8 x 6.5 x 4.5 in. (20.3 x 16.5 x 11.4cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit