Sonoco™ ThermoSafe Infectious Shipper

Manufacturer: Sonoco™ 660B

 View all options for this product

Catalog No. 03-600-147


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Certifications/Compliance DOT Regulation 49 CFR Parts 171 to 178 and IATA Packing Instructions 602
    Includes Absorbent material, flexible pressure vessel and bubble, wrap material
    Capacity 60mL
    Dimensions (L x W x H) 5.5 x 5.5 x 11.25 in. (14 x 14 x 28.5cm)
    Height (English) 11.25 in.
    Height (Metric) 28.5cm

    Consists of:

    • Foam container molded of high-density expanded polystyrene
    • Absorbent pad
    • Screw cap aluminum can measuring 3D x 6 in.H (7.6 x 15cm)
    • Flexible foam insert with four pre-drilled holes to accommodate supplied test tubes
    • Four 10mL sterile blood collection tubes (16 x 100mm)
    • Press-lock, clear plastic bag
    • Corrugated carton
    • Packaging instructions

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit