Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: Sonoco™ E238UPS

 View more versions of this product

Catalog No. 03-532-115

  Check Availability
Add to Cart

    Specifications

    Wall Thickness (English) 1.5 in.
    Height (English) Interior 13.75 in.
    Height (Metric) Exterior 49.5cm
    Height (Metric) Interior 34.9cm
    Length (English) Exterior 22.75 in.
    Length (English) Interior 19 in.
    Length (Metric) Exterior 57.7cm
    Length (Metric) Interior 48.2cm
    Width (English) Interior 15.75 in.
    Width (Metric) Exterior 49.5cm
    Width (Metric) Interior 40cm
    Dimensions (L x W x H) Exterior 22.75 x 19.5 x 19.5 in. (57.7 x 49.5 x 49.5cm)
    Material Polyurethane
    Height (English) Exterior 19.5 in.
    Width (English) Exterior 19.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit