Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: Sonoco™ E137UPS

 View more versions of this product

Catalog No. 03-532-120

  Check Availability
Add to Cart

    Specifications

    Height (English) Exterior 15.25 in.
    Height (English) Interior 11 in.
    Height (Metric) Exterior 38.7cm
    Height (Metric) Interior 27.9cm
    Length (English) Exterior 18 in.
    Length (English) Interior 15.25 in.
    Length (Metric) Exterior 45.7cm
    Width (English) Exterior 13.5 in.
    Width (English) Interior 10.75 in.
    Width (Metric) Exterior 34.2cm
    Width (Metric) Interior 27.3cm
    Dimensions (L x W x H) Exterior 18 x 13.5 x 15.25 in. (45.7 x 34.2 x 38.7cm)
    Material Polyurethane
    Length (Metric) Interior 38.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit