Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Case

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: Sonoco™ E50AMB

 View more versions of this product

Catalog No. 03-531-63

  Check Availability
Add to Cart

    Specifications

    Wall Thickness (English) 3 in.
    Height (English) Exterior 23.25 in.
    Height (Metric) Interior 38.1cm
    Width (English) Interior 7.1 in.
    Width (Metric) Exterior 35.2cm
    Width (Metric) Interior 18cm
    Dimensions (L x W x H) Exterior 14.75 x 13.87 x 23.25 in. (37.4 x 35.2 x 59.05cm)
    Material Polyurethane
    Height (English) Interior 15 in.
    Height (Metric) Exterior 59.05cm
    Length (English) Exterior 14.75 in.
    Length (English) Interior 8 in.
    Length (Metric) Exterior 37.4cm
    Length (Metric) Interior 20.3cm
    Width (English) Exterior 13.87 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit